Please login to your online account to display your discounted pricing

EMD Millipore Aervent-50 Disposable Filters


Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Manufacturer: emd millipore  MTGR85010

 View more versions of this product

Catalog No. MTGR85010

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Pressure Rating 4.1 bar (60psig) at 25°C
Applications For critical small-scale gas line and air venting
Disposable Yes
Diameter (Metric) 62mm
Quantity Pk. of 10
Pore Size 0.2μm
Inlet Style Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Outlet Style Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Type Syringe Filter
Autoclavable Yes