Please login to your online account to display your discounted pricing

EMD Millipore Aervent-50 Disposable Filters


Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Manufacturer: emd millipore  MTGR85000

 View more versions of this product

Catalog No. MTGR85000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 62mm
Autoclavable Yes
Disposable Yes
Inlet Style Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Outlet Style Both sides: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Quantity Pk. of 100
Pore Size 0.2μm
Tip Material Polypropylene