Please login to your online account to display your discounted pricing

EMD Millipore Aervent-50 Disposable Filters


Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Manufacturer: emd millipore  MTGR75010

 View more versions of this product

Catalog No. MTGR75010

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Pore Size 0.2μm
Disposable Yes
Type Syringe Filter
Outlet Style Both sides: 1/8 in. (3mm) NPTM connection
Pressure Rating 4.1 bar (60psig) at 25°C
Quantity Pk. of 10
Autoclavable Yes
Inlet Style Both sides: 1/8 in. (3mm) NPTM connection
Applications For critical small-scale gas line and air venting
Diameter (Metric) 62mm