Please login to your online account to display your discounted pricing

EMD Millipore Aervent-50 Disposable Filters


Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Manufacturer: emd millipore  MTGR15000

 View more versions of this product

Catalog No. MTGR15000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Tip Material Polypropylene
Outlet Style Both sides: 0.75 in. (18mm) sanitary flange (TC)
Pore Size 0.2μm
Inlet Style Both sides: 0.75 in. (18mm) sanitary flange (TC)
Quantity Pk. of 100
Disposable Yes
Autoclavable Yes
Diameter (Metric) 62mm
Type Syringe Filter