Please login to your online account to display your discounted pricing

EMD Millipore Aervent-50 Disposable Filters


Sterilizing-grade filters designed for critical small-scale gas line and air venting applications

Manufacturer: emd millipore  MTGR65000

 View more versions of this product

Catalog No. MTGR65000

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Disposable Yes
Inlet Style One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Outlet Style One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing
Quantity Pk. of 100
Pore Size 0.2μm
Type Syringeless Filter
Diameter (Metric) 62mm