missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Aerosol Adapter, Luer Slip to 1/4 in.– 3/8 in. ID Hose

Catalog No. XX6200004
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
XX6200004 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX6200004 Supplier MilliporeSigma™ Supplier No. XX6200004
Only null left

Adapts vacuum source to filter holders

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.

Specifications

Connectors 0.25 to 0.37 in. I.D. Hose
For Use With (Equipment) Millipore Aerosol Analysis Monitor or Swinnex™ 47 mm Membrane Filter Holder
Material Stainless Steel
For Use With (Application) To connect the vacuum source to any millipore aerosol analysis monitor or Swinnex™ 47 mm membrane filter holder
Includes Aerosol Adapter, Luer slip to 1/4 in.- 3/8 in. ID hose, stainless steel
Type Environmental Test Kits or Supplies
Diameter (English) Inside 0.25 in.
Diameter (Metric) Inside 0.63 cm