missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ 90mm Glass Vacuum Filter Holder

Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis

Manufacturer:  MilliporeSigma™ XX1009020

Catalog No. XX10-090-20



Includes: Borosilicate glass funnel, base, and tubulated cap; PTFE-coated, stainless-steel support screen; anodized aluminum spring clamp.

Description

Description

  • Ground glass sealing surfaces
  • Vacuum connection to integral base and flask cap is above filtrate exit level
  • Prevents the drawing of filtrate into vacuum tubing
  • Fittings: 0.25 in. (6mm) O.D. tubulated-cap sidearm to vacuum
  • Filter dia.: 90mm
  • Funnel capacity: 32 oz. (1L)

Do not use with flammable liquids

Recommended for HPLC solvent fltration

Specifications

Specifications

90mm
Glass Filter Holder with stainless steel screen
SDS
Documents