missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ 50mL Funnel Attachment for Steriflip Disposable Vacuum Filter Unit
Attachment for sterile centrifuge tube top filter unit.
Manufacturer: MilliporeSigma™ SC50FL025
Description
Note: In photo above, the Funnel Attachment can be seen on the right.
- Used with sterile centrifuge tube top filter unit
- Funnel capacity: 50mL
- Process colume: 50mL
- Maximum temperature: 45°C
- Color code: Natural
- Fitting inlet: Funnel
- Fitting outlet: Double lead thread for 50mL centrifuge tube
Specifications
Autoclavable | |
7 cm2 | |
Funnel Attachment | |
Non-sterile |
Natural | |
Steriflip filter unit | |
Polypropylene |
Promotions
-
Spend $1,000, Get $1,000 on MilliporeSigma Products
Spend $1,000 on select MilliporeSigma items, get $1,000 more to spend on similar items at no additional cost.: 06/30/21
-
Get 1 Extra Case of Filtration Products When You Buy 3
Buy any three cases of MilliporeSigma filtration products and get a fourth at no additional cost.: 09/30/21
-
Spend $1,000, Get $1,000 on MilliporeSigma Products
Buy $1,000 in select MilliporeSigma products and get $1,000 more to spend on products at no additional cost.: 06/30/21