missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ 47mm Hydrosol™ Stainless-Steel Vacuum Filter Holder
For particulate or biological contamination analysis via vacuum filtration
Manufacturer: MilliporeSigma™ XX2004720
Includes: Grounding set for use with flammable liquids; stainless-steel funnel, base, and filter support screen; anodized aluminum locking ring; nylon lockwheels; PTFE resin gaskets; silicone stopper.
Description
- For prefilter, use Millipore 35mm Type AP depth prefilter or 47mm Type AW prefilter
- Stopper fits standard 1L flask or filter manifold
- Not autoclavable with filter in place
- Funnel capacity: 21.9 oz. (650mL)
Specifications
Stainless Steel |