Please login to your online account to display your discounted pricing

EMD Millipore 47mm Glass Vacuum Filter Holders


Designed to support bacteriological analysis and analysis of particulates in water and other fluids. EMD Millipore 47mm Glass Vacuum Filter Holders include a glass funnel and base, aluminum clamp and silicone stopper. Available with PTFE-coated sealing surfaces or a stainless steel filter support.

Manufacturer: emd millipore  XX1004700

 View more versions of this product

 Alert

Not recommended for use with flammable liquids

Catalog No. XX1004700

  • / Each
 

Description & Specifications

Specifications

Description Glass Filter Holder
Includes Funnel and base, filter support, spring clamp, and stopper
Surface Area (Metric) 9.6cm2
Material
  • Borosilicate glass funnel and base
  • Polytetrafluoroethylene seals
  • Anodized aluminum spring clamp
  • Silicone stopper
Diameter (Metric) Inner
  • 47mm Filter
  • 76mm Funnel Base
Height (Metric) 229mm
Pressure Vacuum
Autoclavable Yes - without filter
Capacity (Metric) 300mL

  • Consists of borosilicate glass base and 300mL funnel, 47mm filter support, anodized aluminum spring clamp and silicone stopper
  • No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
  • Sanitize with sulfuric acid or hydrochloric acid; sterilize with UV sterilizer (2 to 3 min.) or autoclave (20 min. at 121°C)
Glass Filter Holder
  • Ideal for bacteriological analysis of water (with membrane filters) and for analysis of suspended solids in water (using depth filters)
Glass Filter Holder with PTFE-Coated Sealing Surfaces
  • Useful for bacteriological analysis applications where filter holder must be autoclaved with membrane in place
  • Coated sealing surfaces prevent membrane adhesion and filter damage during autoclaving
  • Features polytetrafluoroethylene (PTFE)-faced funnel and base
Glass Filter Holder with Stainless-Steel Support
  • For use in particulate contamination analysis of oils and hydraulic fluids by gravimetric or particulate counting methods
  • Also suitable for use in exfoliative cytology applications
  • Includes stainless-steel screen filter support

Accessories

Accessories for Catalog Number: XX1004700

Item Mfr. No. Item Description Price Per Unit Quantity