Please login to your online account to display your discounted pricing

EMD Millipore 47mm Glass Vacuum Filter Holder Replacement Parts


Manufacturer: emd millipore  XX1004702

 View more versions of this product

Catalog No. XX1004702

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Millipore 47mm Glass Vacuum Filter Holder
Material Glass
Description Base

  • Fitting Outlet: No. 8 perforated silicone stopper mounts
  • Length: 10.2cm
  • Diameter: 47mm
  • Filtration area: 9.6 sq. cm