missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore 47mm Glass Vacuum Filter Holder Replacement Parts

Manufacturer:  EMD Millipore XX1004724

 View more versions of this product

Catalog No. XX1004724


 

Specifications

Description

Funnel; For Filter Holder: For PTFE-faced Glass Filter Holder; 300mL, PTFE-faced

  • Fitting Outlet: No. 8 perforated silicone stopper mounts
  • Length: 10.2cm
  • Diameter: 47mm
  • Filtration area: 9.6 sq. cm
Description & Specifications

Specifications

Funnel
PTFE Faced Glass
Millipore 47mm Glass Vacuum Filter Holder
300mL