Please login to your online account to display your discounted pricing

EMD Millipore 25mm Stainless-Steel Filter Holders and Accessories


For filtration of gases or liquids at inlet pressures of 20 to 700 bar

Manufacturer: emd millipore  XX4502500

 View more versions of this product

Catalog No. XX4502500

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 3.2cm
Material Stainless Steel
Description Filter Holder
Pressure 345 bar
Surface Area (Metric) 2.2cm2
Diameter (Metric) Inner 5.1cm