Please login to your online account to display your discounted pricing

EMD Millipore 25mm Glass Microanalysis Vacuum Filter Holder and Support


Vacuum filter small volumes for particulate or biological contamination analysis

Manufacturer: emd millipore  XX1002500

 View more versions of this product

Catalog No. XX1002500

  • / Each
 

Description & Specifications

Specifications

Surface Area (Metric) 2.5cm2
Material Fritted Glass
Diameter (Metric) Inner 25mm
Capacity (Metric) 15mL

  • Funnel capacity: 15mL
  • Filtration area: 2.5cm2
  • Not autoclavable with filter in place

Accessories

Accessories for Catalog Number: XX1002500

Item Mfr. No. Item Description Price Per Unit Quantity  
09-753-100
Fisherbrand™ Vacuum Filter Holders: Filtration Flasks
fisherbrand™
09753100
For use with Fisherbrand Vacuum Filter Holders Each for $79.27
XX1002505
EMD Millipore 25mm Glass Microanalysis Vacuum Filter Accessories and Replacement Parts
emd millipore
XX1002505
Each for $77.00