missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore 25mm Glass Microanalysis Vacuum Filter Holder and Support

Vacuum filter small volumes for particulate or biological contamination analysis

$314.00 - $347.00

Specifications

Capacity (Metric) 15mL
Diameter (Metric) Inner 25mm
Surface Area (Metric) 2.5cm2
View More Specs

Includes: Borosilicate glass funnel and base; fritted glass or removable stainless-steel filter support; anodized aluminum spring clamp; No. 5 stopper


Products ${productFamilyLength}
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
XX1002500 Accessories EMD Millipore
XX1002500
Fritted Glass Each for $314.00
XX1002530 Accessories EMD Millipore
XX1002530
Stainless Steel Support Each for $347.00
Specifications

Description

  • Funnel capacity: 15mL
  • Filtration area: 2.5cm2
  • Not autoclavable with filter in place

Description & Specifications

Specifications

15mL
25mm
2.5cm2