Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - PES Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLHPX13NL

 View more versions of this product

Catalog No. SLHPX13NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Inlet Style male luer slip
Housing Material Polypropylene
Pore Size 0.45μm
Outlet Style male Luer slip
Type Syringe Filter
Quantity Pk. of 100
Diameter (Metric) 13mm
Material Hydrophilic Polyethersulfone (PES)
Color Code Green