Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - PES Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLHPX13NK

 View more versions of this product

Catalog No. SLHPX13NK

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Inlet Style male luer slip
Pore Size 0.45μm
Outlet Style male Luer slip
Material Hydrophilic Polyethersulfone (PES)
Color Code Green
Diameter (Metric) 13mm
Quantity Pk. of 1000
Type Syringe Filter
Housing Material Polypropylene