Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - PES Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLGPX13NL

 View more versions of this product

Catalog No. SLGPX13NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Material Hydrophilic Polyethersulfone (PES)
Pore Size 0.22μm
Housing Material Polypropylene
Quantity Pk. of 100
Inlet Style male luer slip
Diameter (Metric) 13mm
Outlet Style male Luer slip
Color Code Green

  • Millipore Express™ Plus (PES) membranes offer the fastest flowrates and higher throughput
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type