missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - PES Membrane

Overmolded polypropylene housing and optimized housing design

$279.00 - $1,832.00

Specifications

Color Code Green
Diameter (Metric) 13mm
Type Syringe Filter
Housing Material Polypropylene
Inlet Style male luer slip
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Pore Size Quantity Price Quantity  
Catalog Number Mfr. No. Pore Size Quantity Price Quantity  
SLGPX13NK EMD Millipore
SLGPX13NK
0.22μm Pk. of 1000 Pack of 1000 Each for $1,832.00
SLHPX13NK EMD Millipore
SLHPX13NK
0.45μm Pk. of 1000 Pack of 1000 Each for $1,832.00
SLGPX13NL EMD Millipore
SLGPX13NL
0.22μm Pk. of 100 Pack of 100 Each for $279.00
SLHPX13NL EMD Millipore
SLHPX13NL
0.45μm Pk. of 100 Pack of 100 Each for $279.00
Specifications

Description

  • Millipore Express™ Plus (PES) membranes offer the fastest flowrates and higher throughput
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

Description & Specifications

Specifications

Green
Syringe Filter
male luer slip
male Luer slip
13mm
Polypropylene
Hydrophilic Polyethersulfone (PES)