Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Nylon Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLGNX13NL

 View more versions of this product

Catalog No. SLGNX13NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Color Code Purple
Housing Material Polypropylene
Pore Size 0.2μm
Outlet Style male Luer slip
Material Nylon (NYL)
No. per Pack 100/Pk.
Diameter (Metric) 13mm
Inlet Style male luer slip
Type Syringe Filter
Applications For filtering aqueous and organic solutions