Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Nylon Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLHNX13TL

 View more versions of this product

Catalog No. SLHNX13TL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

No. per Pack 100/Pk.
Housing Material HDPE
Color Code Purple
Material Nylon (NYL)
Diameter (Metric) 13mm
Type Syringe Filter
Pore Size 0.45μm
Applications For filtering aqueous and organic solutions
Outlet Style Tube outlet

  • Nylon membranes provide broad chemical compatibility for use with aqueous and organic solutions
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type