Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Hydrophilic LCR (PTFE) Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLCR013NL

 View more versions of this product

Catalog No. SLCR013NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity Pk. of 100
Inlet Style male luer slip
Type Syringe Filter
Diameter (Metric) 13mm
Material Hydrophilic LCR (PTFE)
Applications For filtering aqueous and organic solutions
Housing Material HDPE
Outlet Style Male Luer slip
Color Natural
Pore Size 0.45μm