Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Hydrophilic LCR (PTFE) Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLCR013NK

 View more versions of this product

Catalog No. SLCR013NK

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Color Natural
Housing Material HDPE
Pore Size 0.45μm
Outlet Style Male Luer slip
Type Syringe Filter
Diameter (Metric) 13mm
Material Hydrophilic LCR (PTFE)
Applications Filtering aqueous, organic solutions
Volume (Metric) <=10mL
Quantity Pk. of 1000