Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Hydrophilic LCR (PTFE) Membrane

Overmolded polypropylene housing and optimized housing design

$308.00 - $2,122.00

Specifications

Color Natural
Diameter (Metric) 13mm
Type Syringe Filter
Housing Material HDPE
Material Hydrophilic LCR (PTFE)
View More Specs
Products
Catalog Number Mfr. No. Outlet Style Quantity Price Quantity    

SLCR013NK

 
emd millipore
SLCR013NK
Male Luer slip Pk. of 1000 Pack of 1000 Each for $2,122.00

SLCR013NL

 
emd millipore
SLCR013NL
Male Luer slip Pk. of 100 Pack of 100 Each for $308.00

SLCRT13NL

 
emd millipore
SLCRT13NL
Tube outlet Pk. of 100 Pack of 100 Each for $341.00
Description & Specifications

Specifications

Color Natural
Diameter (Metric) 13mm
Type Syringe Filter
Housing Material HDPE
Material Hydrophilic LCR (PTFE)
Pore Size 0.45μm

  • Hydrophilic LCR (PTFE) membranes are ideal for preparation of aqueous and mild organic solutions
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type
  • Inlet/outlet connections: female Luer-Lok™/male Luer slip.