Please login to your online account to display your discounted pricing

EMD Millipore 13mm Nonsterile Millex™ Syringe Filters - Durapore™ PVDF Membrane


Overmolded polypropylene housing and optimized housing design

Manufacturer: emd millipore  SLHVX13NL

 View more versions of this product

Catalog No. SLHVX13NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Color Code Yellow
Housing Material HDPE
Pore Size 0.45μm
Inlet Style male luer slip
Outlet Style Male Luer slip
No. per Pack 100/Pk.
Type Syringe Filter
Diameter (Metric) 13mm
Material Durapore (PVDF)
Applications For filtering aqueous and organic solutions