Please login to your online account to display your discounted pricing

EMD Millipore 0.10μm Pore Size MF-Millipore™ Mixed Cellulose Ester Membranes


Manufacturer: emd millipore  VCWP09025

 View more versions of this product

Catalog No. VCWP09025

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Pore Size 0.1μm
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Diameter (Metric) Outer 90mm
Color White
Thickness 105μm

  • Biologically inert membrane
  • Mixed cellulose ester
  • Contaminant: Asbestos
  • Pore size: 0.01μm
  • Porosity: 74%
  • Protein binding: 150μg/ sq. cm