Please login to your online account to display your discounted pricing

Techne™ Electrothermal™ STEM RS5000 Reaction Station Systems

Designed for 24mm/25mm diameter vessels

Specifications

Model RS5000
Product Type Reaction Station
Holds 50 tubes
Volume (Metric) 10 - 30mL
Voltage 115V
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Price Quantity    

13-245-157

 
techne™
PS80037
Tube: 24mm CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Model RS5000
Product Type Reaction Station
Holds 50 tubes
Volume (Metric) 10 - 30mL
Voltage 115V
Width (Metric) 250mm
Height (Metric) 145mm
Weight (Metric) 13.8kg
Temperature Range (Metric) +5 to 150°C

The STEM RS5000 Reaction Station has 50 positions that can be programmed to run at same temperature and stirring rate simultaneously. 

  • Accommodate 16mm and other diameter vessels with appropriate adaptor sleeves
  • Manual/external control via the RS232/RS485 interface ports
  • Compact footprint for easy integration onto robotic platform
  • Temperature stability ±0.5°C
  • Time to max/min temp: 30 min.