Please login to your online account to display your discounted pricing

Electroporation Chambers::Flatpack Chambers


Manufacturer: btx genetronics  450109

 View more versions of this product

Catalog No. BTX485

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Size (Metric) Gap 1.83mm
For Use With (Equipment) ECM 830, ECM 2001 generator
Size (English) Gap 0.072 in.
Volume (English) 0.05 oz.
Sterile Yes
For Use With (Application) Bacterial transformation, yeast transformation, stem cell transfection
Volume (Metric) 1.5mL
Material Stainless Steel, Mylar Plastic