missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Electrothermal Electromantle Extraction Heater/Stirrers

Electrothermal™ Electromantle Extraction Heater/Stirrers are exclusively designed to allow liquids with different boiling points to be heated and/or stirred next to each other

Manufacturer:  Electrothermal 03076391

Catalog No. 09-682-129



Includes: Three 1/2 in. (12.7 mm) dia support rods and 6-ft (2-m) power cord.

Description

Description

  • Unique vented airflow ensures the case remains 'cool-to-the-touch'
  • Stir or heat your solutions simultaneously in each position
  • Accommodate flask capacities from 100 to 1000 mL
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests
  • Choice of three or six positions, with stirring function

Compliance

CE

Warranty

1 Year

Specifications

Specifications

CE
Integrated
250 mL
Round Bottom Flasks
115 VAC
Three 1/2 in. (12.7 mm) dia support rods and 6-ft (2-m) power cord.
Aluminum
980 W
Multi-Position Stirring Heating Mantle
842°F
Analog
6 Positions
10-5/8 in.
4-5/16 in.
115 VAC, 50/60 Hz
EMEA
1000 rpm
47-5/8 in.
450°C
50/60 Hz
SDS
Documents