missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Electrical Wire Raceway with Standard Outlets

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with standard outlets.

Manufacturer:  Fisherbrand™ FEWR96S

 View more versions of this product

Catalog No. 06000480



Description

Description

  • 120V / 20 Amp
  • Standard Outlets
  • Depth: 1.8 in. (4.45 cm)
Specifications

Specifications

20A
120 V, 20A
6.99cm
Aluminum
120 V
243.8cm
UL 5
2.8 in.
Wire raceway, standard outlets, 8 ft. black power cord with straight blade plug
Standard Outlets with Straight Blade Plug
96 in.
Wire raceway
Documents