missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Electrical Wire Raceway with GFCI Outlets
Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with GFCI outlets.
Description
- 120V / 20 Amp
- GFCI Outlets
- Depth: 1.8 in. (4.45 cm)
Specifications
Wire Raceway | |
120 V | |
UL 5 | |
2.8 in. | |
Wire raceway, GFCI outlets, 8 ft. black power cord with straight blade plug | |
84 in. |
Aluminum | |
20 A | |
120 V, 20 A | |
6.99 cm | |
GFCI Outlets with Straight Blade Plug | |
213.4 cm |