missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Electrical Pedestal

This Fisherbrand™ electrical pedestal is a cast aluminum box that is powder coated with a black wrinkle epoxy finish.

Manufacturer:  Fisherbrand™ FEF633WSGF

 View more versions of this product

Catalog No. 06000445



Description

Description

  • 120V/20 Amp
  • Supplied with black outlets and stainless steel cover plates
  • Depth: 2.8 in. (7.0cm)
Specifications

Specifications

20A
120 V, 20A
14.0cm
Aluminum box, black GFI outlets and stainless steel cover plates
GFI Outlets
5.2 in.
Electrical Pedestal
Black Wrinkle Epoxy
5.5 in.
60 HZ
Aluminum box with Black Wrinkle Epoxy Finish
120 V
13.2cm
Documents