Please login to your online account to display your discounted pricing

EISCO Single and Tandem Pulleys


Single pulley plus double and triple tandem pulleys in durable nickel/steel frames.

Manufacturer: eisco  PH0281B

 View more versions of this product

Catalog No. S98035

  • / Each
 

Description & Specifications

Specifications

Product Type Double tandem pulley
Length (Metric) 44cm
Weight (Metric) 1.96kg
Diameter (English) 9.84, 14.96 in.
Diameter (Metric) 25, 38cm
Weight (English) 4.32 lb.
Width (English) 6.29 in.
Height (English) 1.96 in.
Length (English) 17.32 in.
Includes Open sided frame, hooks
Height (Metric) 5cm
Dimensions (L x W x H) 17.32 x 6.29 x 1.96 in. (44 x 16 x 5cm)
Width (Metric) 16cm
Material Plastic, Nickel/Steel