missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Rods for Base Retort Stand

A range of stainless steel rods to suit all stand bases.

Manufacturer:  Eisco™ CH0659C

 View more versions of this product

Catalog No. S02624


 

Specifications

Description

Rod; EISCO; For base retort stand; Length: 75cm; Diameter: 12mm

  • Length: 50cm
  • Diameter: 12mm
  • 10 x 1.5mm thread
Description & Specifications

Specifications

0.47 in.
Base retort stand
75cm
Rod
1.2cm
29.5 in.
Stainless Steel