Please login to your online account to display your discounted pricing

EISCO Rods for Base Retort Stand


A range of stainless steel rods to suit all stand bases.

Manufacturer: eisco  CH0659A

 View more versions of this product

Catalog No. S02622

  • / Each
 

Description & Specifications

Specifications

Product Type Rod
Diameter (English) Inside 0.43 in.
Diameter (Metric) Inside 1.1cm
For Use With (Equipment) Base retort stand
Length (English) 19.6 in.
Length (Metric) 50cm
Material Stainless Steel