Please login to your online account to display your discounted pricing

EISCO Ripple Tank


Allows all types of waves and wave motion.

Manufacturer: eisco  PH0767C

 View more versions of this product

Catalog No. S99348

  • / Each
 

Description & Specifications

Specifications

Product Type Ripple tank controller
Weight (Metric) 1.68kg
Dimensions (L x W) 7.87 x 7.48 in. (20 x 19cm)
Includes Detachable 1.5m IEC mains lead, D.C. outputs 0 to 5V
Length (Metric) 20cm
Voltage 6V
Wattage 20w
Weight (English) 3.7 lb.
Width (English) 7.48 in.
Width (Metric) 19cm
Length (English) 7.87 in.