Please login to your online account to display your discounted pricing

EISCO Ripple Tank


Allows all types of waves and wave motion.

Manufacturer: eisco  PH0767A

 View more versions of this product

Catalog No. S99347

  • / Each
 

Description & Specifications

Specifications

Product Type Ripple tank
Dimensions (L x W) 17.32 x 17.3 in. (44 x 44cm)
Length (Metric) 44cm
Weight (English) 6.61 lb.
Weight (Metric) 3kg
Width (Metric) 44cm
Includes Illuminator lamp, molded fram with an Acrylic window, adjustable legs
Length (English) 17.32 in.
Width (English) 17.3 in.