missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Pulley Bench Clamp Fitting

Eisco bench clamp pulley with metal ball bearing carried on a two part aluminium frame is designed primarily for clamping to the edge of a bench, table etc. when used in classroom science experiments.

Manufacturer:  Eisco™ PH0296

 View more versions of this product

Catalog No. S96180



Description

Description

  • 5.0cm diameter pulley carried on two-part aluminum frame
  • Use to clamp to the edge of a bench or table
  • Pulley overhangs the edge in a vertical plane
Specifications

Specifications

1.96 in.
6.29 x 4.72 x 3.54 in. (16 x 12 x 9cm)
3.54 in.
Two part Aluminum frame
16cm
Pulley bench clamp fitting
0.24kg
12cm
5cm
For clamping to the edge of a bench, table
9cm
6.29 in.
Aluminum
0.52 lb.
4.72 in.
SDS
Documents
Product Certifications
Promotions

Promotions