missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
Manufacturer: Eisco™ FSC1038
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
50 mL | |
±1 mL | |
12/pk. | |
Autoclavable | |
Laboratory Environments | |
Graduated Cylinder |
Polypropylene | |
To Contain | |
1 mL | |
Round | |
Octagonal |