missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Polypropylene Cylinders
Base provides good stability.
Manufacturer: Eisco™ FSC1042
Description
- Made of polypropylene
- Single piece, autoclavable, graduated
- Good contact clarity
Specifications
1000 mL | |
3/Pk. | |
Autoclavable | |
Science or Home Laboratory | |
16 in. |
Polypropylene | |
10 mL | |
Round | |
Octagonal | |
Graduated Cylinder |