missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Polypropylene Beakers with Spout

These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.

Supplier:  Eisco™ CH0137AF

 View more versions of this product

Catalog No. S97808A



Description

Description

  • Autoclavable
  • Raised graduations on outer surface
  • Tapered spout
Specifications

Specifications

1.69 oz.
Polypropylene
7.48 in.
Spout
22 cm
12/Pk.
7.08 in.
Autoclavable
Raised Outer Graduated Scale
50 mL
For Excellent Clarity and Very Good Chemical Resistance
18.99 cm
8.66 in.
12
Beaker
17.98 cm
Yes
Euro
SDS
Documents

Documents

Promotions

Promotions