Please login to your online account to display your discounted pricing

EISCO™ Frosted Microscope Glass Slides


Pre-cleaned, for use in laboratories. EISCO Frosted Microscope Glass slides are made from clear, optically flat glass.

Manufacturer: eisco™  BI0084D

 View more versions of this product

Catalog No. S95933

  • / Pack of 144 Each
 

Description & Specifications

Specifications

Width (Metric) 25mm
Thickness 1.1 to 1.2mm
Length (Metric) 75mm
Edges Ground and Polished
Frosted Frosted
Color Clear
Quantity 144/Pk.

  • Constructed of clear, noncorrosive glass with ground and polished edges
  • Standard size: 75 x 25mm (3 x 1 in. )
  • Thickness: 1.1 to 1.2mm