missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco Lens Set

Eisco lens sets are ideal in the classroom for doing optical experiments comparing focal lengths and convex vs. concave lenses.

Manufacturer:  Eisco FSCI018

 View more versions of this product

Catalog No. S96197



Description

Description

Three diameters for a variety of uses.

  • With ground and polished faces and ground edges
  • One each: of double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave
  • Each size is set of six

Glass Lens Sets

  • S96196: 50mm diameter
  • S96197: 38mm diameter
Acrylic Lens Set
  • S96198: 50 mm diameter

Specifications

Specifications

2 in.
For doing optical experiments comparing focal lengths and convex vs. concave lenses
Glass
50mm
One each: Double convex, plano-convex, converging concave-convex, diverging concave-convex, double concave, plano-concave and storage box
Glass Lens
Documents