missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Function Generators

Use to generate electrical wave forms for classroom experiments.

Manufacturer:  Eisco™ PH1296A

 View more versions of this product

Catalog No. S96563



Description

Description

Outputs sine, square and triangular wave shapes.

Specifications

  • Frequency Range: 1Hz to 100Hz or 1MHz, depending on model
    • S96563 - 1Hz to 100kHz
    • S05848 - 1Hz to 1MHz
  • Output Waves Form: Sine, square, triangular
  • Amplitude: 0 to 20V peak to peak in three steps (fine and coarse adjustment)
  • Output Impedance: 50Ω
  • Protections: AC input by 0.5A fuse; output short-circuit protected
  • Output Supply: 230V ±10%, 50Hz AC

Model 1 (S96563)

  • Output: 1Hz to 100KHz in five ranges with multiplier 10X
  • Amplitude: 0 to 10V peak to peak
Model 2 (S05848)
  • Output: 1Hz to 1MHz in six ranges with multiplier 10X
  • Amplitude: 1Hz to 100KHz, 10V peak to peak; 100KHz to 1MHz, 3V peak to peak

Order Info

Input voltage: 120V/240V with selector switch

Specifications

Specifications

Generate electrical wave forms (sine, square, triangular) for classroom experiment
BIO2
11.41 in.
7.48 in.
11.41 in.
5.24 lb.
230 ±10%V 50Hz
50Hz
Selector switch
11.41 x 7.48 x 11.41 in. (29 x 19 x 29cm)
29cm
19cm
29cm
2.38kg
230 ±10%V
SDS
Documents
Product Certifications
Promotions

Promotions