Please login to your online account to display your discounted pricing

EISCO Function Generators

Use to generate electrical wave forms for classroom experiments.

$431.20 - $431.20

Specifications

Dimensions (L x W x H) 11.41 x 7.48 x 11.41 in. (29 x 19 x 29cm)
Hertz 50Hz
Voltage 230 ±10%V
Electrical Requirements 230 ±10%V 50Hz
For Use With (Application) Generate electrical wave forms (sine, square, triangular) for classroom experiment
View More Specs
Products
Catalog Number Mfr. No. Model Price Quantity    

S96563

 
eisco
PH1296A
BIO2 Each for $431.20
Description & Specifications

Specifications

Dimensions (L x W x H) 11.41 x 7.48 x 11.41 in. (29 x 19 x 29cm)
Hertz 50Hz
Voltage 230 ±10%V
Electrical Requirements 230 ±10%V 50Hz
For Use With (Application) Generate electrical wave forms (sine, square, triangular) for classroom experiment
Includes Selector switch
Weight (English) 5.24 lb.
Weight (Metric) 2.38kg

Outputs sine, square and triangular wave shapes.

Specifications

  • Frequency Range: 1Hz to 100Hz or 1MHz, depending on model
    • S96563 - 1Hz to 100kHz
    • S05848 - 1Hz to 1MHz
  • Output Waves Form: Sine, square, triangular
  • Amplitude: 0 to 20V peak to peak in three steps (fine and coarse adjustment)
  • Output Impedance: 50Ω
  • Protections: AC input by 0.5A fuse; output short-circuit protected
  • Output Supply: 230V ±10%, 50Hz AC

Model 1 (S96563)

  • Output: 1Hz to 100KHz in five ranges with multiplier 10X
  • Amplitude: 0 to 10V peak to peak
Model 2 (S05848)
  • Output: 1Hz to 1MHz in six ranges with multiplier 10X
  • Amplitude: 1Hz to 100KHz, 10V peak to peak; 100KHz to 1MHz, 3V peak to peak

Input voltage: 120V/240V with selector switch