Please login to your online account to display your discounted pricing

EISCO Concavity Microscope Slides


Optically flat glass slides.

Manufacturer: eisco  BI0086B

 View more versions of this product

Catalog No. S99369

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 11.4 x 5.5 x 3.1 in. (290 x 140 x 80mm)
Material High quality glass
Width (English) 1.1 in.
Thickness 1 to 1.2mm
Dimensions (L x W) 75 x 26mm
Height (Metric) 80mm
Product Type Double Concavity Slide
Length (English) 3.1 in.
Height (English) 3.1 in.
Width (Metric) 26mm
Length (Metric) 75mm