Please login to your online account to display your discounted pricing

EISCO Concavity Microscope Slides


Optically flat glass slides.

Manufacturer: eisco  BI0086A

 View more versions of this product

Catalog No. S99368

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Single Concavity Slide
Dimensions (L x W) 75 x 26mm
Width (English) 1.1 in.
Height (Metric) 470mm
Width (Metric) 26mm
Dimensions (L x W x H) 35 x 18.5 x 18.5 in. (890 x 470 x 470mm)
Length (English) 3.1 in.
Thickness 1 to 1.2mm
Material High quality glass
Height (English) 18.5 in.
Length (Metric) 75mm