Please login to your online account to display your discounted pricing

Eisco™ Ceramic Bar Magnet


The Eisco Ceramic Bar Magnet with spacer and keepers is ideal for classroom experiments.

Manufacturer: eisco™  PH085G

Catalog No. S95959

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Length (Metric) 7cm
Size L
Product Type Bar magnet (2.75 in. Length)
Length (English) 2.75 in.
Includes Keepers
Material Ceramic

  • 3 in. Ceramic Bar Magent (Pair) with spacer and keepers
  • Each magnet measures 3 x 0.50 x 0.25 in.
  • Each bar is stamped with an “N” or “S”
  • Supplied in 3.5 x 1.5 x 0.625 in. cardboard box.