missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Edvotek™ White Light Box
Safely enhance the visualization of DNA stained with FlashBlue™, proteins stained with Coomassie Blue and autoradiograms with the Edvotek White Light Box.
Manufacturer: Edvotek™ 552
Description
- Features a spacious 25 x 25cm (9.94 x 9.84 in.) viewing area
- Illuminated by long life LEDs
- Housed in a slim aluminum body
- Does not include an amber gel viewing filter
- Power Rating: 8 Watts
- Power Supply: uses external 110V power brick
Specifications
25 x 25 cm viewing area | |
50/60Hz | |
110/220V |