missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Edvotek™ HexaGel™ Electrophoresis E-Z Align Trays

Feature gel casting trays

$61.10 - $74.80

Specifications

For Use With (Equipment) HexaGel™ electrophoresis system
Product Type E-Z Align™ tray
Width (English) 2.7 in.
Width (Metric) 7cm
Includes E-Z Align™ gel casting tray and rubber end caps
View More Specs

Includes: Three gel casting trays


Products ${productFamilyLength}
Catalog Number Mfr. No. Dimensions (L x W) Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Length (English) Length (Metric) Price Quantity  
S94650 Fisher Science Education
684
2.7 x 2.7 in. (7 x 7cm) 2.7 in. 7cm Each for $63.30
S94651 Fisher Science Education
685
5.5 x 2.7 in. (14 x 7cm) 5.5 in. 14cm Each for $74.80
S05686 Fisher Science Education
686
3.9 x 2.7 in. (10 x 7cm) 3.9 in. 10cm Each for $61.10
Specifications

Description

E-Z Align™ casting trays or gel beds have rubber end caps that fit tightly to tray and eliminate the problem of leaking agarose solution

Description & Specifications

Specifications

HexaGel™ electrophoresis system
2.7 in.
E-Z Align™ gel casting tray and rubber end caps
E-Z Align™ tray
7cm